Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prevost

Model # :WBB3194757

MPN #: 27202 ECR

Prevost Blow Gun with Composite Nozzle, 1/4" FNPT

Product Description
Blow Gun with Protective Screen Nozzle.

Features:
  • NPT female thread: 1/4" FNPT
  • Air consumption (at 87 psi (cfm)): 15.9
  • Noise level (at 87 psi (dBA)): 82
  • Blowing force (at 87 psi (Ozf)): 8
  • Dynamic pressure (at 87 psi at 4")(psi): 36
  • Max operating pressure: 145 psi
  • Construction: Polyamide composite body
  • Highlight: Adjust gradually blowing


PRICE
$17.25

Min. purchase quantity is 10
10
10
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPolyamide Composite
Package Quantity1
DescriptionBlow Gun with Composite Nozzle
ColorBlue
Manufacturers Part Number27202 ECR
PSI36 psi
Max PSI145 psi
Noise Output82 dBA
BrandPrevost