Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cejn

Model # :WBB661695

MPN #: 11-208-0250

Cejn® Compressed Air Series 208 Blowgun 1/4" Female NPT Inlet Removable Full Flow 4" Tube - Pkg Qty 10

Product Description
The Cejn® Series 208 blowgun has a valve package that enables it to handle both air as well as non explosive fluids The series is offered in several styles, including standard full flow, noise reducing star tip, and a pressure regulated safety version Various tubes and nozzles are available to meet specific application requirements *High blowing force *Easily regulated infinite flow adjustment *Ergonomic, comfortable grip

PRICE
$245.00  Sold in packages of 10 / $24.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3.5 mm in

Product Details

TypeBlow Gun
CFM17.7 CFM
ColorBlue
Series208
Air Inlet Thread Size (NPT)1/4 in
For Use WithCompressed Air, Non-Explosive Fluids
Max PSI232 psi
Temperature Range-4 to +140 °F
Seal MaterialNBR
MaterialPOM/Brass
Min Burst Pressure928 psi
DescriptionBlowgun
Connection Style1/4" NPT
Max Operating PSI232 psi
Manufacturers Part Number11-208-0250
PSI232 psi
BrandCejn