Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181683

MPN #: UNGEFKT9

Unger® Excella™ Floor Finishing Kit, 20"L Microfiber Head with 48"-65" Handle, Black/Green

Product Description
The superior ergonomic design makes the Unger® Excella™floor care system the safest and most efficient microfiber mopping system and floor finishing option on the market.

Features:
  • Microfiber mopping system with deep cleaning microfiber pads are 80% lighter than string mops
  • The only adjustable height pole 48" to 65" with liquid dispensing increases speed and comfort
  • Rubber-coated non-slip, dual swivel handles and pole self-guide, allowing you to clean faster with less effort
  • Quick-change bottle maximizes efficiency and eliminates buckets


PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Weight1 lbs

Product Details

TypeMop Kit
Handle MaterialPlastic
MaterialMicrofiber
Package Quantity1
ColorBlack
Manufacturers Part NumberUNGEFKT9
For Use WithUnger Excella™ Finishing Pad
BrandUnger