Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3219189

MPN #: OMG002BK

Interion#174; Omega O-2 Tech Ergonomic Management Office Chair w/ High Back & Adj. Arms, Mesh, Black

Product Description
✓ Independent lumbar & headrest adjustments adapt to your posture for all-day support
✓ Full mesh seat & back delivers weightless comfort and continuous airflow
✓ Polished aluminum base and heavy-duty frame provide lasting stability

Built to keep you comfortable and productive, the Interion® Omega O-2 Tech Ergonomic Office Chair provides managers, executives, and more with the support they need for long days at the office. This chair is equipped with a polished aluminum base with a heavy-duty frame and a fully mesh seat & back constructed with OmegaFlex technology that offers maximum airflow, temperature regulation, and a light yet supportive bounce for all-day comfort. Engineered for dynamic spinal support, the adjustable lumbar system adapts to your movement and weight for intuitive support as you shift positions. Ideal for use in corporate or home offices, this chair features 4-dimensional adjustable armrests that allow you to customize your arm position, fluid motion recline with tilt lock for freedom of movement without sacrificing stability, and an ergonomic headrest that promotes better posture while reducing strain on your neck and shoulders.

  • Supports up to 330 lbs.
  • 4-dimensional armrests allow you to move the armrests up, down, side-to-side, & front-to-back
  • Adjustable seat depth, back height, and tilt tension for precision alignment
  • Smooth-rolling casters
  • PRICE
    $839.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth26 in
    Height46 - 56 in
    Weight Capacity275 lbs
    Seat Width20-1/2 in
    Seat Depth21 in
    Seat Height20 - 23 in
    Min Seat Height20 in
    Max Seat Height23 in
    Base5-Star Base
    Min Back Height24 in
    Max Back Height28 in
    Back Width19 in
    Back Height24 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyChrome
    AntimicrobialNo
    Arm TypeAdjustable
    Manufacturers Part NumberOMG002BK
    CollectionModern
    BrandRegency
    TypeOffice Chair
    ColorBlack
    SeriesOmega
    CastersYes
    Number of Seats1
    Seat Color FamilyBlack
    Package Quantity1
    Frame MaterialMetal/Plastic
    Back TypeHigh Back
    Seat MaterialMesh

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsBIFMA
    CAL 117 CertifiedYes