Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Box/Box/File Pedestal, 15-1/2"W x 22"D x 28-1/2"H, Aged Oak

Product Description
✓ Soft-close drawer slides for quiet operation
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Mounts under an existing desk for added storage

Upgrade the storage capacity of your workspace with the 15-1/2"W x 22"D Interion® Executive Office Collection Box/Box/File Pedestal. Perfect for use in any corporate or home office, this 3-drawer cabinet mounts directly to your existing desk with the included hardware to provide additional storage. The smaller top two drawers are ideal for storing office supplies, while the larger bottom drawer helps keep files and documents organized. Built for everyday use, this cabinet features an easy-to-clean laminate surface, a durable 3 mm PVC edge, a locking system for added security, and soft-close drawer slides for quiet operation.

  • Aged oak finish with a durable 3 mm PVC edge
  • Multiple drawer locking system for securely storing files or belongings
  • Larger bottom drawer can accommodate legal- or letter-sized documents
  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $335.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-1/2 in
    Depth22 in
    Height28-1/2 in

    Product Details

    Assembly RequiredYes
    Lock TypeKeyed Lock
    TypeHanging Pedestal
    Number of File Drawers1
    ColorAged Oak
    Number of Drawers3
    Pedestal TypeBox/Box/File
    MaterialLaminate
    Manufacturers Part NumberB3249559
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited