Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office 2-Drawer Lateral File, 36"W x 22"D x 29-1/2"H, Dove Oak

Product Description
✓ Multiple drawer locking system for securely storing files or belongings
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Soft-close drawer slides reduce noise

This Interion® Executive Office Collection 2-Drawer Lateral File Cabinet is an efficient storage solution for any corporate or home office. This lateral file cabinet is designed to store documents side-by-side rather than front-to-back, providing easier access and improved visibility. It features an easy-to-maintain, non-porous laminate surface built to withstand daily wear, a durable 3 mm PVC edge, and soft-close drawer slides that reduce noise for quieter operation. This locking file cabinet keeps documents secure, while the versatile style pairs seamlessly with coordinating desks or functions as a standalone unit to maintain a clean, professional workspace.

  • Dove oak finish with a durable 3 mm PVC edge
  • Holds legal, letter, or A4-sized files
  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $609.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth22 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeLateral File Cabinet
    Number of File Drawers2
    ColorDove Oak
    Number of Drawers2
    MaterialLaminate
    Manufacturers Part NumberB3249570
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited