Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Laminate Doors for Hutch, 17"W x 15-13/16"H, Aged Oak

Product Description
✓ Creates concealed storage for the 71" Interion® Executive Office Collection Hutches
✓ Soft-close hinges reduce noise & prevent doors from slamming
✓ Durable laminate construction with an aged oak finish

Compatible with the Interion® Executive Office Collection 71" Hutch, these laminate doors are ideal for creating concealed storage within your workspace. Built for longevity, these doors come equipped with soft-close hinges that reduce noise and prevent doors from slamming.

  • Doors cover the top left and right spaces of the hutch
  • PRICE
    $77.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17 in
    Depth1 in
    Height15-13/16 in

    Product Details

    Assembly RequiredYes
    TypeDoor
    MaterialLaminate
    Package Quantity1
    ColorAged Oak
    Manufacturers Part NumberB3249537
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited yr