Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Straight Bridge, 42″W x 24″D x 29-1/2"H, Dove Oak

Product Description
✓ Maximizes office space while offering a seamless, sturdy surface for equipment
✓ Built-in silver grommet cover with fluted edges for cord management
✓ Connects two pieces of existing furniture to create a larger work area

The 42"W x 24"D Interion® Straight Bridge in aged oak is an essential component for enhancing your work environment. Featuring a straight inner edge, this bridge connects to an existing desk to create an expanded L-shaped workspace or links a desk and credenza to form a U-shaped configuration for maximum efficiency and surface area. It's made from non-porous laminate, which resists wear, scratches, & moisture, and has a 3 mm PVC edge for durability. The built-in silver grommet cover with fluted edges keeps cords organized, while the modern design fits any space.

  • Dove oak finish with a durable 3 mm PVC edge banding
  • Installs easily with the included brackets
  • Can be paired with coordinating desks & returns from the Interion® Executive Office Collection to create a cockpit-style workspace
  • PRICE
    $169.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width42 in
    Depth24 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBridge
    Frame Color FamilyDove Oak
    Top Color FamilyDove Oak
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249516
    CollectionExecutive Office
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited