Lorell® Bridge - 41.4" x 23.6" x 29.5" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Walnut Laminate Office Suite Desking, 41.4" x 23.6" x 29.5" Bridge
Bridge is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Use the bridge to connect desk and credenza units smoothly into L-shaped or U-shaped configurations to make the most efficient use of your office space. Walnut laminate top is 1" thick for durability. Use the grommet hole in the top and the back panel for easy cord routing. Design also includes 3mm PVC edges and full modesty panel for privacy.
View the Essentials collection here.
Bridge is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Use the bridge to connect desk and credenza units smoothly into L-shaped or U-shaped configurations to make the most efficient use of your office space. Walnut laminate top is 1" thick for durability. Use the grommet hole in the top and the back panel for easy cord routing. Design also includes 3mm PVC edges and full modesty panel for privacy.
View the Essentials collection here.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-2/5 in |
| Depth | 23-3/5 in |
| Height | 29-1/2 in |
| Weight | 57-1/3 lbs |
Product Details
| Type | Bridge |
| Frame Color Family | Walnut |
| Series | Essentials |
| Top Color Family | Walnut |
| Description | Walnut Laminate Bridge |
| Frame Material | Laminate |
| Manufacturers Part Number | 69982 |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |