TOPS Horizontal Ruled Easel Pad - 50 Sheet - 15 lb - Ruled - 27" x 34" - 2/Carton - White Paper
Write a Review
|
Questions & Answers (0)
Product Description
Full-size easel pad is ideal for larger group presentations. 15 lb. paper is Letr-Trim perforated for easy and clean tear-out. Three-hole punched design with 8-3/4" hole spacing fits all standard easel stands. Each sheet is 1" horizontal-ruled quick neat notes in busy meetings. Each pad includes 50 sheets and has a 27 point chipboard backer.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 28 in |
| Height | 1 in |
Product Details
| Sheets | 50 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Glued |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Punched |
| Ruling | 1" |
| Pads | 2 |
| Description | Easel Pad |
| Package Quantity | 50 Sheets/Pad, 2 Pads/Pack |
| Brand | Tops |