Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tops

Model # :WBB1598040

MPN #: 75327

TOPS "The Legal Pad" Ruled Perforated Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11 Sheets, 3/PK

Product Description
TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
27.95
Buy 3 units - 5 units
26.95Save $1.00 (4%)
Buy 6+ units
25.95Save $2.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth5/8 in
Height11-3/4 in
Card Size8-1/2" x 11-3/4"

Product Details

Sheets50
TypeLegal Pad
ColorYellow
Binding TypeTaped
Sheet PerforationPerforated
Paper Color FamilyCanary
Paper TypePads
StyleLegal Pad
Punched/UnpunchedUnpunched
RulingLegal
Pads3
DescriptionLegal Pad Perforated Pads
Package Quantity50 Sheets/Pad, 3 Pads/Pack
BrandTops