Boss® Executive L-Shaped Desk with Double Pedestal Drawer Unit, 66"W x 72"D x 29-1/2"H, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Office Products® 66 Inch Executive L-Shape Desk with Dual Pedestal Files is perfect for your office/home office Space. Finished in beautiful Mocha, this suite features a L-Shaped Desk configuration including (1) 66" x 30" Desk, (1) 42" x 24" reversible return & (2) 16" x 22" pedestal files. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offers excellent durability and is scratch resistant. The desk and return offer ample workspace. They also come with a 1 inch thick top that provides a sturdy surface that will require little maintenance. The reversible return can be connected to be functional in either right or left handed applications. Each pedestal file features a file drawer that accommodates letter or legal-size files & 2 accessory drawers for storage of office supplies, paper, books, etc. The top drawer on both files features a locking mechanism for all 3 drawers to keep contents secure. ANSI/BIFMA Compliant - This product has been tested and certified for compliance with rigorous performance requirements and safety standards related to specific furniture products. Assembly is required.
PRICE
$989.00
This product will be restocked by Dec 17, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 72 in |
| Height | 29-1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 2 |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Executive L-Shaped Desk with Double Pedestal Drawer Unit |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | GROUPA21-MOC |
| Wire Management | Yes |
| Shape | L Shape |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CARB Compliant |