Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Conference Table, A-Frame, 168"L x 48"W x 30"H, Aged Oak

Product Description
✓ Black A-frame supports long-term use in busy workplace environments
✓ Thermally fused laminate surface resists wear, scratches, stains, and moisture
✓ Aged oak finish complements modern and traditional office environments

The Interion® Executive Office Collection 14' Rectangular Conference Table is designed to bring teams together for productive meetings, brainstorming sessions, and collaborative discussions. It features a durable A-frame that provides dependable support and maximizes legroom for added comfort, along with integrated grommets for cable management and a thermally fused laminate surface that resists daily wear and tear. Ideal for conference rooms and large meeting spaces, this aged oak conference table is spacious enough to comfortably seat up to 14 people.

  • Ideal for conference rooms, boardrooms, and meeting spaces
  • Integrated grommets for cable management
  • Can accommodate an optional power module (sold separately)
  • PRICE
    $2,309.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length168
    Width48 in
    Height30 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    ColorAged Oak
    Top Color FamilyAged Oak
    Frame MaterialMetal
    Leg TypeA-Frame
    Manufacturers Part NumberB3773624
    CollectionExecutive Office
    Wire ManagementYes
    ShapeRectangle
    Top MaterialThermally Fused Laminate
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr