Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2308150

MPN #: GO-2286H-BK-GLD-GG

Flash Furniture Executive Swivel Chair with Tilt Lock - High Back - Leather - Black - Gold Frame

Product Description
Improve your workspace with this stylish High Back Leather Office Chair with Padded Arms that is highlighted with attractive horizontal stitching. This chair will not disappoint with adequate cushioning to keep you comfortable while performing an array of tasks. Having the support of an ergonomic office chair may help promote good posture and reduce future back problems or pain. High back office chairs have backs extending to the upper back for greater support. The high back design relieves tension in the lower back, preventing long-term strain. The tilt lock mechanism offers a comfortable rocking/reclining motion. The free rein motion is great for taking a quick break from typing to answer phone calls and relax. The waterfall front seat edge removes pressure from the lower legs and improves circulation. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The focal point is the snazzy gold base to enhance your contemporary office space.

Features:

  • Black LeatherSoft Upholstery
  • High Back Design
  • Built-In Lumbar Support
  • Tilt Lock Mechanism rocks/tilts the chair and locks in an upright position
  • Tilt Tension Adjustment Knob adjusts the chair's backward tilt resistance
  • CA117 Fire Retardant Foam
  • Waterfall Seat reduces pressure on your legs
  • Swivel Seat
  • Pneumatic Seat Height Adjustment
  • Padded Arms
  • Gold Metal Base
  • Dual Wheel Casters
  • LeatherSoft is leather and polyurethane for added Softness and Durability
  • Back Size: 18-1/2"W x 23"H


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth27 in
Height43 in
Weight Capacity250 lbs
Seat Width19 in
Seat Depth19 in
Seat Height18-1/4 - 22-1/4 in
Min Seat Height18-1/4 in
Max Seat Height22-1/4 in
Base5-Star Base

Product Details

Assembly RequiredYes
Frame Color FamilyGold
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeFixed
Manufacturers Part NumberGO-2286H-BK-GLD-GG
BrandFlash Furniture
TypeExecutive Chair
ColorBlack
CastersYes
Seat Color FamilyBlack
Package Quantity1
DescriptionExecutive Swivel Chair
Frame MaterialMetal
Back TypeHigh Back
Seat MaterialLeather

Warranty

Warranty5 yr