Boss® Executive U-Shaped Desk with Single Pedestal Drawer Unit, 108"W x 71"D x 65-1/2"H, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Office Products® 71 Inch Executive U-Shape Desk with File Storage Pedestal and Hutch is perfect for your office/home office Space. Finished in beautiful Mocha, this suite features a U-Shaped Desk configuration including (1) 71" x 30" Desk, (1) 48" x 24" bridge, (1) 71" x 24" credenza, (1) 71" x 15" Hutch & (1) 16" x 22" file storage pedestal. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offers excellent durability and is scratch resistant. The desk, bridge and credenza offer ample workspace. They also come with a 1 inch thick top that provides a sturdy surface that will require little maintenance. The Hutch features 4 doors for concealed storage. The pedestal features a file drawer that accommodates letter or legal-size files & 2 accessory drawers for storage of office supplies, paper, books, etc. The top drawer features a locking mechanism for all 3 drawers to keep contents secure. ANSI/BIFMA Compliant - This product has been tested and certified for compliance with rigorous performance requirements and safety standards related to specific furniture products. Assembly is required.
PRICE
$1,355.00
This product will be restocked by Nov 19, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Depth | 71 in |
| Height | 65-1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Executive U-Shaped Desk with Single Pedestal Drawer Unit |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | GROUPA5-MOC |
| Wire Management | Yes |
| Shape | U Shape |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CARB Compliant |