Thera-Band® Latex Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® latex exercise band can be used independently or as part of a progressive exercise program. Band is 5' long x 5" wide. Thera-Band® Latex Exercise Band Pack, light -Yellow, Red, green) band.
PRICE
$20.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 5 ft |
Product Details
| Color | Yellow, Red, Green |
| Style | Retail Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Latex Exercise Band |
| Package Quantity | 1 Pack |
| Manufacturers Part Number | 10-1036 |
| Challenge Level | Light |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |