Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133500

MPN #: 84432

Power Systems Versa O Tubing Band, Medium Resistance, 12"L, Red

Product Description
This versatile tubing band is ideal for strengthening and conditioning specific areas of the body. The double-lock system ensures the tubing doesn't come apart during exercises and is produced with a unique layering process to improve longevity in institutional or commercial fitness settings. Great for upper or lower-body workouts. The durable, soft PVC handles contour for easy gripping. Great for Pilates, rehabilitation and group classes. Five resistance levels. 10" diameter. Contains Latex.

Features:
  • Durable, soft PVC handles won't deteriorate like foam
  • 10" diameter
  • Available in 5 different resistance levels
  • Color coded by resistance levels
  • Colors may vary
  • Allows you to focus on exercising specific areas of the body
  • Is compact and light for easy use while traveling or in group classes
  • Is adaptable to all fitness levels from beginner to expert
  • Contains Latex
  • Extra Light - Orange - 4 - 8 lbs.
  • Light - Lime Green - 5 - 13 lbs.
  • Medium - Red - 8 - 16 lbs.
  • Heavy - Light Blue - 11 - 22 lbs.
  • Extra Heavy - Purple - 13 - 27 lbs.


PRICE
$12.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width5-1/2 in
Height1 in
Weight0.2 lbs
SizeOne Size

Product Details

TypeTubing band
ColorRed
Latex FreeNo
MaterialRubber
DescriptionPower Systems Versa O Tubing Band
Package Quantity1
Manufacturers Part Number84432
Challenge LevelModerate
BrandPower Systems

Warranty

Warranty3 mo