CanDo® WalSlide® Original Exercise Station - 4' Vertical Section with Overhead Section
Write a Review
|
Questions & Answers (0)
Product Description
CanDo WalSlide® original exercise station complete is easy to assemble, simple to use, and takes up little space. Locking anchor on center channel allows for unlimited height positions. Heavy-duty aluminum frame is perfect for the professional setting. The exercise station has a very limited wall footprint and includes height adjustable overhead section. The two foot horizontal overhead section comes with locking band and tubing anchor that slides along center channel of overhead section. Anchor can be locked in place at optimal distance away from wall. Pulley system, band or tubing -not included) can be attached to anchor to perform exercises. Adjustable overhead section comes with sliding attachment mechanism to lock the overhead section in place at ANY height along vertical Original WalSlide® section. Band, tubing and handles are sold separately. To use exercise station, band or tubing is secured to locking anchor at desired height. CanDo® WalSlide® Original - 4' Vertical Section with Overhead Section.
PRICE
$479.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 6 in |
| Height | 48 in |
| Weight | 20 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | WalSlide® Original Exercise Station - Complete |
| Color | Aluminum |
| Manufacturers Part Number | 10-5097 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |