Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192608

MPN #: 31R907-0022-G1

Briggs & Stratton® EXi Series™ Vertical Shaft Engine, 500cc, 17-1/2 HP

Product Description
This genuine 500cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 17-1/2 horsepower, this engine features a premium pleated paper air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a fuel pump, and a 9 amp charging system.

Features:
  • Intek Series™ Riding Mower Engine; More durable. More efficient. More powerful. Mows the lawn and lasts long
  • Tool-less Air Cleaner Cover; Easy access for filter changes
  • Overhead Valve (OHV) Engine Design; OHV engines run cooler and cleaner for better fuel economy and longer engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower17-1/2
MaterialCast Iron
Displacement500 in³
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeElectric/Alternator
Engine TypeOHV
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton

Warranty

Warranty2 Years Consumer Use/1 Year Commercial Use

Compliance & Certifications

Emission RatingEPA