Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192515

MPN #: 356447-0050-G1

Briggs & Stratton® Vanguard® Horizontal Shaft Engine, OHV Engine, 570cc, 18.0 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 18.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 356447-0050-G1 boasts 570 CC, a 2.83 in. (71.88 mm) bore, and 2.76 in. (70.10 mm) stroke sending power to a robust 1 in. by 3-1/4 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.
Features:
  • Float carburetor for consistent easy starting
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • Overhead Valve (OHV) Engine Design; OHV engines run cooler and cleaner for better fuel economy and longer engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$2,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower18
Displacement570 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeOHV
BrandBriggs & Stratton
Lube TypePressure

Compliance & Certifications

Emission RatingEPA