Yale® Exit Device Lever Trim, Grade 1, SFIC Prep
Write a Review
|
Questions & Answers (0)
Product Description
Classroom Function, Lever retracts latchbolt, Lever handle Meets ADA. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Height | 3-1/2 in |
| Weight | 4 lbs |
| Diameter | 3-1/2 in |
Product Details
| For Use With | "SFIC Cylinder, Not Included" |
| Material | Steel, Zinc, Brass |
| Description | Exit Device Lever Trim SFIC Prep |
| Manufacturers Part Number | BAU446F626 |
| Grade | 1 |
| Brand | Yale |
| Keyway | SFIC Prep |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA A156.3 |