Marathon Motors Explosion Proof Motor, U024A, 184TTGS4030, 5HP, 575V, 1800RPM, 3
Write a Review
|
Questions & Answers (0)
Product Description
Marathon Motors Explosion Proof Motor, U024, 184TTGS4030, 5HP, 575V, 1800RPM, 3PH, EPFC
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$1,815.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 142 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 206 |
Product Details
| 60 Hertz kW | 3.73 kW |
| KVA Code | J |
| IP Code | 54 |
| 60 Hertz RPM | 1800 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U024A |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Bearing Drive End | 206 |
| Brand | Marathon Motors |
| RPM | 1800 rpm |
| Hazardous Location | EXP PROOF CL I GR D CL II GR F and G T3B |
| Insulation Class | F |
| Horsepower | 5 HP |
| Orientation | Horizontal |
| Frame | 184T |
| Hertz | 60 Hz |
| Starting Type | Line or Inverter |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 10:1 |
| Enclosure Type | Explosion Proof |
| Voltage | 575 V |
| Full Load Efficiency | 87.5 |
| Full Load Amps | 5.2 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |