Drum Heater With Thermostat Control For 5 Gallon Steel Drum, 60-250°F, 120V
|
Questions & Answers (0)
Product Description
Electric Drum Heater with Thermostat Control with Three-Heat Switch melts or heats fluids in pails or drums with good heat receptivity. Thermostat bulb senses temperature in an area remote from the heating element. Three-heat switch allows three wattage ratings per thermostat setting and voltage rating. Includes fiberglass insulation, neon pilot light and 6' power cord. Aluminized steel belt with toggle clamp. Not recommended for fiber or fiber-lined drums. Units are not moisture- or explosion-proof. 60 To 250°F UL listed and CSA certified.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 7 in |
| Weight | 8 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 60 °F |
| Color | Gray |
| Amperage | 13 A |
| Max Temperature | 250 °F |
| For Use With | 5 Gallon Steel Pail |
| Temperature Range | 60 - 250 °F |
| Wattage | 375/750/1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Steel |
| Manufacturers Part Number | TRX-5 L/R 120V |
| Brand | Expo Engineered |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |