Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196862

MPN #: PBL05

Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V

Product Description
PBL05: The PBL05 is an insulated band-style drum heater specifically designed to fit a 5 gallon bucket/pail. The heater is built for use with 120 volts AC, drawing 1 amp thus producing 120 watts. It has a preset thermostat set for maximum product temperatures of up to 145 °F / 63 °C (± 10 °F / 5 °C). The PBL05 band style bucket heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of uniform directional heat where it's needed most – preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. And it's certified by ETL to UL & CSA safety standards.

Features:

  • Quickly heat materials to a preset 125° F / 51.7° C (± 10° F/5° C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards


PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-13/16 in
Width10-1/2 in
Height10-1/2 in
Weight2 lbs
Cord Length5 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature135 °F
ColorGray
Amperage1 A
Max Temperature155 °F
For Use With5 Gallon Poly or Steel Pail
Wattage120 W
Voltage120 V
Watts High120 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberPBL05
Max Exposure Temperature155 °F
Min Exposure Temperature135 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE