Drum Heater For 55 Gallon Plastic Drum, 0-165°F, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Electric Drum Heater with Thermostat Control heats contents in 55-gallon plastic drums. Shroud is 9" wide and has no fiberglass insulation. Preset thermostat will not exceed 160-DegreeF as recommended by plastic drum manufacturers. Includes neon pilot light and 6' power cord. Aluminized steel belt with toggle clamp. Not recommended for fiber or fiber-lined drums. Units are not moisture- or explosion-proof. UL listed and CSA certified.
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Weight | 15 lbs |
| Cord Length | 6 ft |
Product Details
| Power | 120 V |
| Type | Adjustable Temperature Blanket Heater |
| Color | White |
| Amperage | 6.7 A |
| Max Temperature | 165 °F |
| For Use With | 55 Gallon Plastic Drum |
| Temperature Range | 0 - 165 °F |
| Wattage | 800 W |
| Voltage | 120 V |
| Watts High | 800 W |
| Material | Steel |
| Manufacturers Part Number | LIM-55EW |
| Brand | Expo Engineered |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |