Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3178079

MPN #: 30971930

Ohaus® MB92 Moisture Analyzer, 90g Capacity, 0.001g Readability, 110V

Product Description
The Ohaus® MB92 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. Ideal for users demanding a higher level of performance on both the laboratory and production floor, offering greater data security and integrity with password protection.

Features:
  • Robust and durable with the new carbon heating technology and an upgraded full color capacitive touchscreen, MB92 is the perfect choice for users demanding a high level of performance and precision
  • Multiple drying profiles, shut off criteria and methods offer great flexibility in method creation. Enhanced password protection ensures greater data security and integrity
  • A full glass panel and tool-free heating chamber assembly makes cleaning and maintenance easy. Perfect for both the laboratory and the production floor
  • Applications: Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
  • Display: 4.3" capacitive touch screen
  • Operation: Internal power supply with power cord (included)
  • Communication: RS232, USB device, USB host
  • Repeatability: 0.08% (3g sample); 0.015% (10g sample)
  • Construction: Carbon fiber heat source, PBT housing, die casting aluminum base, metal pan support, metal pan handler, in use cover
  • Design Features: Eight shut-off criteria (manual, timed, A10, A30, A60, A90, A160, free mg/s), four drying profiles (standard, fast, ramp, step), storage up to 20 methods and 200 results for all methods, 40-200°C heating range, multiple operational languages


PRICE
$4,909.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/8 in
Width8-5/16 in
Height5-3/8 in
Weight Capacity90
Weight10 lbs
Platform Diameter3-1/2 in
Readability0.001
Pan/Platform Size3-1/2" Diameter
Unit of Measurementg

Product Details

TypeMoisture Analyzer
DisplayTouch Screen
ColorWhite
SeriesMB
Operating Temperature10°C - 40°C
Voltage110 V
IncludesAluminum Sample Pans, Glass Fiber Pad x 5
MaterialDie-Cast Aluminum Base, PBT Housing
Draftshield IncludedNo
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number30971930
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr