Model # :WBM1471271
MPN #: 445713
Extech 445713 Rh Indicator, Big Digit Indoor/Outdoor
Write a Review
Questions & Answers (0)
Extech 445713 Big Digit Indoor/Outdoor Hygro-Thermometer
Specifications
Product Details
| Manufacturers Part Number | 445713 |
Related Products
Extech 401014 Big Digit Indoor/Outdoor Thermometer, Green/Silver Big digit thermometer simultaneously displays indoor and outdoor temperatures. Waterproof sensor for outdoor measurement extends on a 9.6 ft thin cable for easy installation. Memory stores min/max readings over time. Complete with: Built-in stand External temperature sensor AAA battery Wall mount bracket
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Extech 407732-KIT Type 2 Sound Level Meter Kits The Extech 407732-Kit Type 2 Sound Level Meter Kit meets ANSI, and IEC Type 2 standards. The Extech 407732-Kit has high and low measuring ranges (35 to 130dB), data hold and max hold functions and a backlit display to view in dimly lit area.