Extech 40180 Tone Generator and Amplifier Probe Kit
Write a Review
Questions & Answers (0)
Extech 40180 Tone Generator & Amplifier Probe Kit
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | 40180 |
| Type | Measurement tool |
| Package Quantity | 1 |
| Description | Measurement tool |
| Brand | Extech |
Related Products
The Triplett 3399 FOX 2 and HOUND 3 wire tracing kit consists of a premium FOX 2 Tone Generator (Toner) and a newly designed HOUND 3 Inductive Amplifier (Probe). The FOX 2 is a battery operated handheld lightweight multi-function Toner that generates multiple tones, performs some basic telephone line tests (loop mA and line polarity), provides a visual and audible continuity test, and incorporates Triplett's True Trace and TripLatch tests. The HOUND 3 is a battery operated handheld lightweight Probe, with a thumbwheel Sensitivity control and Signal Strength indicator LED. It improves on ...
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
Extech 382254 ExStik® Extension Cable W/Probe Guard/Weight, Proprietary, Plastic, 1"L Replacement set of test leads for model 382252.
The Triplett CTX590A Tone and Probe Kit is a high quality wire locating tool to quickly trace various types of unenergized cable including electrical wire, twisted pair, LAN, multi-conductor, telephone, alarm and others. An insulated probe tip prevents short circuits. It features adjustable sensitivity, audible and visual notification, and Tip/Ring/Continuity testing. Includes (2) 9V batteries, RJ45, RJ11, and Alligator clip connectors and case. 1-year warranty.