Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642222

MPN #: TP882

Extech TP882 Type K Penetration Probe, Type K, Stainless Steel, 4"L

Product Description
Extech TP882 Type K Penetration Probe, Type K, Stainless Steel, 4"L

Type K penetration probe (-50 to 1000°F) is compatible with most test instruments that have a type K temperature input.

PRICE
$62.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberTP882
Package Quantity1
DescriptionType K Penetration Probe
BrandExtech