Extech 881602 Type K Surface Probe, Type K, Stainless Steel, 5.7"L
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 881602 |
| Package Quantity | 1 |
| Description | Type K Surface Probe |
| Brand | Extech |
Related Products
Extech TP400 High Temperature Type K Pipe Clamp, Plastic, Type K, 1.5"L High temperature k-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 450°F (-20 to 232°C). Complete with: 36 In. cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
The Triplett TMP10 Pocket Thermometer has a 2.9" (73mm) food grade stainless steel probe for measuring the temperature of air, liquids and semi-solids. It has a temperature range of -58 to 572°F (-50 to 300°C) with 0.1°F/°C resolution and an accuracy of ±1.8°F /1°C. It features Min/Max with reset and a Data Hold function that freezes the reading on the display. Comes complete with an LR44 battery and protective probe cover. 1-year warranty.
Extech 407510 Heavy Duty Dissolved Oxygen Meter W/PC Interface, Wide-Band Sensor Dissolved oxygen meter features dual display of oxygen concentration and temperature with RS-232 PC interface for data acquisition and datalogging applications. Measures dissolved oxygen from 0 to 20.0 mg/L and 0 to 100.0% oxygen plus temperature from 32 to 122°F (0 to 50°C). Complete with: 0.8 In. (20 mm) diameter probe on 13 ft. (4 m) cable 5 membranes Rubber holster 9v battery Hard case
This Stainless Steel Digital Stem Thermometer is capable of measuring -40 to 482°F (-40 to 250°C) and keeps track of maximum and minimum readings. The R2222 also features an easy-to-read LCD display and data hold function. Includes: Stainless steel 4.65" (118mm) stem Easy-to-read LCD display User selectable °C, °F Max/Min and data hold functions Auto shut off Applications: Medical Pharmaceutical Industrial and Commercial Temperature Applications R&D and Educational Establishments Food Service Includes: Digital Stem Thermometer Protective Probe Cover Battery