Extech TL808-KIT Industrial Test Lead Kit
Write a Review
Questions & Answers (0)
Extech TL808-Kit Industrial Test Lead Kit
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | TL808-KIT |
| Type | Measurement tool |
| Package Quantity | 1 |
| Description | Measurement tool |
| Brand | Extech |
Related Products
The Fluke® 8808A/SU 120V 5 1/2-Digit Digital Multimeter with Fluke®View Software Upgrade and USB Cable (120V) has a broad range of functions, measuring volts, ohms and amps with a basic V DC accuracy of 0.01%. This instrument is remarkably easy to use, even by novice operators. Measure Sensitive Leakage Current:- Typical multimeters use a shunt method to measure current, creating a measurement burden voltage that increases the error in low current measurements. This makes it difficult, if not impossible, to perform tasks such as determining the true leakage current on a ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...
Features: True RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event Large, white, 50,000-count, backlit ...
The Klein Tools® ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage. ...
87V Industrial Digital Multimeter Features: True RMS AC voltage and current for accurate measurements on non linear signals Backlit keypad buttons Large, 2-level, bright white, backlit display Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment 0.05% DC accuracy 6000 counts, 3-3/4 digits 4-1/2 digit mode for precise measurements (20,000 counts) Measure up to 1000 VAC and DC Measure up to 10 A, 20 A for up to 30 seconds Built in thermometer lets you carry one less tool (TC probe included) Frequency to ...