Model # :WBM1470959
MPN #: 475055
Extech 475055 FORCE GAUGE METER
Write a Review
Questions & Answers (0)
High Capacity Force Gauge with PC Interface
Specifications
Product Details
| Manufacturers Part Number | 475055 |
Related Products
Extech 475055 High Capacity Force Gauge, Silver/Green, RS-232 Ranges: 0.05 to 100 kg, 0.05 to 220 lbs, 0.2 to 980 newton. Basic accuracy of 0.5%. Tension or compression, peak hold and zero functions. Positive/reverse display for easy readability. Large LCD with back light feature. RS-232 PC interface with optional software available (407001). Complete with: Tension Compression adapters 6x AA batteries Case
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.
Extech HD500-NIST Psychrometer with NIST Certification USB port includes PC software. Includes Windows compatible software with USB cable, Type K bead wire temperature probe (-58 to 482 °F/-50 to 250 °C), built-in stand, hard carrying case, and 9V battery.