Extech BT100, Battery Capacity Tester
Write a Review
Questions & Answers (0)
Extech BT100, Battery Capacity Tester
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | BT100 |
| Type | Measurement tool |
| Package Quantity | 1 |
| Description | Measurement tool |
| Brand | Extech |
Related Products
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech 480826 Triple Axis EMF Tester, Case Included Designed to provide a quick, reliable and easy way to measure electromagnetic field radiation levels around power lines, electrical appliances and industrial devices. Provides three axis (X, Y, Z direction) electromagnetic field measurement. Calibrated to measure EMF radiation at wide bandwidths from 30 Hz to 300 Hz. Complete with sensor with 3 ft. (930 mm) cable, 9v battery and hard carrying case.
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.