Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1470613

MPN #: SDL800

Extech SDL800 Vibration Meter/Datalogger

Product Description
Extech SDL800 Vibration Meter/Datalogger with SD card.

The Extech SDL800 Vibration Meter/Datalogger features a wide frequency range of 10Hz to 1kHz with a remote vibration sensor with magnetic adapter on 47.2(1.2m) cable. Stores 99 readings manually and 20M readings via 2G SD card.
PRICE
$1,400.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSDL800