Model # :WBM1470828
MPN #: 60120B
Extech 60120B Electrode, Ph 120-C Combination Bnc
Write a Review
Questions & Answers (0)
Extech 60120B Electrode PH 120-C Combination BNC
Specifications
Product Details
| Manufacturers Part Number | 60120B |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech SDL800 Vibration Meter/Datalogger with SD card. The Extech SDL800 Vibration Meter/Datalogger features a wide frequency range of 10Hz to 1kHz with a remote vibration sensor with magnetic adapter on 47.2(1.2m) cable. Stores 99 readings manually and 20M readings via 2G SD card.
Extech HD500-NIST Psychrometer with NIST Certification USB port includes PC software. Includes Windows compatible software with USB cable, Type K bead wire temperature probe (-58 to 482 °F/-50 to 250 °C), built-in stand, hard carrying case, and 9V battery.
Extech PH110 EXSTIK PH WATERPROOF/REFILLABLE Additional Features/Functions: 1, 2 or 3 point calibration automatically recognizes buffer solutions. Automatic Temperature Compensation. Simultaneous display of pH and Temperature. Display indicates when the reading is stabilized. Data Hold, Auto power off and low battery indication. Waterproof design floats in water and protects the meter in wet environment. Interchangeable electrodes give you the versatility to change electrodes. Optional weighted base (EX006) holds plastic cup and ExStik meter.
Extech 407732-KIT Type 2 Sound Level Meter Kits The Extech 407732-Kit Type 2 Sound Level Meter Kit meets ANSI, and IEC Type 2 standards. The Extech 407732-Kit has high and low measuring ranges (35 to 130dB), data hold and max hold functions and a backlit display to view in dimly lit area.