REED Instruments pH Electrode For R3500
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | R3500-ELECTRODE |
| Type | Replacement pH Electrode |
| Package Quantity | 1 |
| Description | pH Electrode |
| Brand | REED Instruments |
Related Products
Starter 300C Conductivity Portable, TDS, 00.0 μS/cm – 199.9 mS/cm;0 – 100°C;0.1 mg/L – 199.9 g/L, Convenient Portable pH Meter, ABS housing, wrist strap, Automatic temperature compensation, adjustable temperature coefficient. Features: Applications: Conductivity, total dissolved solids (TDS) measurement Display: Liquid crystal display (LCD) Operation: 4 AAA batteries (included) Design Features: Automatic temperature compensation, adjustable temperature coefficient
This digital pH pen displays both temperature and pH simultaneously on a dual LCD display. The R3500 features automatic temperature compensation for accurate readings and includes a built-in calibration procedure. Features: User selectable °F or °C Replaceable pH electrode module Data hold function Waterproof housing Protective cap keeps sensor moistened Low battery indicator and auto shut off Accuracy: ±0.02 pH, ±1.8°F (1°C) What's included with the REED R3500 pH Meter Protective Cap Hard Carrying Case Batteries Ideal Applications for the REED R3500 Water ...
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...
Digital pen-style meter displays both temperature and conductivity, total dissolved solids (TDS), or salt levels simultaneously on a dual LCD display. The R3530 features Data hold and Max/Min functions, Automatic Temperature Compensation (ATC), and a built-in calibration procedure. Features: Measures conductivity, total dissolved solids (TDS) and salt levels in a liquid User selectable °F or °C Waterproof housing meets IP57 standard Replaceable electrode module Low battery indicator and auto shut off Ideal Applications for the REED R3530 Water conditioning General purpose ...
Extech PH110 EXSTIK PH WATERPROOF/REFILLABLE Additional Features/Functions: 1, 2 or 3 point calibration automatically recognizes buffer solutions. Automatic Temperature Compensation. Simultaneous display of pH and Temperature. Display indicates when the reading is stabilized. Data Hold, Auto power off and low battery indication. Waterproof design floats in water and protects the meter in wet environment. Interchangeable electrodes give you the versatility to change electrodes. Optional weighted base (EX006) holds plastic cup and ExStik meter.