Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1470775

MPN #: HD500-NIST

Extech HD500-NIST HD500 Psychrometer With NIST

Product Description
Extech HD500-NIST Psychrometer with NIST Certification

USB port includes PC software. Includes Windows compatible software with USB cable, Type K bead wire temperature probe (-58 to 482 °F/-50 to 250 °C), built-in stand, hard carrying case, and 9V battery.
PRICE
$570.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHD500-NIST