Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBM1471213

MPN #: 407732-KIT

Extech 407732-KIT Sound Kit

Product Description
Extech 407732-KIT Type 2 Sound Level Meter Kits

The Extech 407732-Kit Type 2 Sound Level Meter Kit meets ANSI, and IEC Type 2 standards. The Extech 407732-Kit has high and low measuring ranges (35 to 130dB), data hold and max hold functions and a backlit display to view in dimly lit area.
PRICE
$569.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesLatest
Manufacturers Part Number407732-KIT
TypeMeasurement tool
Package Quantity1
DescriptionMeasurement tool
BrandExtech