Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410678

MPN #: 480826

Extech 480826 Triple Axis EMF Tester, Case Included

Product Description
Extech 480826 Triple Axis EMF Tester, Case Included

Designed to provide a quick, reliable and easy way to measure electromagnetic field radiation levels around power lines, electrical appliances and industrial devices. Provides three axis (X, Y, Z direction) electromagnetic field measurement. Calibrated to measure EMF radiation at wide bandwidths from 30 Hz to 300 Hz. Complete with sensor with 3 ft. (930 mm) cable, 9v battery and hard carrying case.
  • PRICE
    $359.95

    1
    1
    Ships in 70 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    SeriesExtech EMF
    Manufacturers Part Number480826
    DescriptionTriple Axis Emf Tester
    BrandExtech