Model # :WBM1470747
MPN #: HT30
Extech HT30 Heat Stress WBGT Meter
Write a Review
Questions & Answers (0)
Extech HT30 Heat Stress WBGT Meter
Specifications
Product Details
| Manufacturers Part Number | HT30 |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech DO600-K Waterproof ExStik II Dissolved Oxygen Kit Complete with ExStik II DO meter, DO electrode, protective sensor cap, DO603 replacement membrane Kit, 16ft (5m) extension cable, weighted probe guard, four 3V CR-2032 batteries, 48 (1.2m) neckstrap, and hard carrying case.
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Extech 407113 ANEMOMETER, VANE HEAVY DUTY W/ HOLSTER Record/Recall MIN, MAX readings. Data Hold plus Auto power off. 9V battery power or optional AC adaptor. Dimensions: Meter - 7x2.9x1.3 (178x74x33mm); Vane - 2.8 (72mm) diameter.