Extech HT30 Heat Stress WBGT (Wet Bulb Globe Temperature) Meter, Green/Orange
Write a Review
|
Questions & Answers (0)
Product Description
Heat Stress WBGT (Wet Bulb Globe Temperature) Meter. Considers the effects of temperature, humidity and direct or radiant sunlight.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1-7/8 in |
| Height | 1-1/8 in |
| Weight | 0.3 lbs |
| Thickness | 1.1 in |
Product Details
| Battery Type | AAA |
| Type | WBGT Heat Stress Meter |
| Package Includes | Ht30, 2X Aaa Batteries |
| Color | Green |
| Accessory Type | Temperature |
| Batteries Included | Yes |
| Number of Batteries | 2 |
| Automatic Shut Off | Yes |
| Recommended Use | Heat Stress |
| Material | Plastic |
| Description | Heat Stress Wbgt (Wet Bulb Globe Temperature) Meter |
| Package Quantity | 1 |
| Manufacturers Part Number | HT30 |
| Batteries | AAA (x2) |
| Case Included | No |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Extech |
Warranty
| Warranty | 1 yr |