Model # :WBM1470585
MPN #: RHT20
Extech RHT20 Humidity & Temperature Datalogger W/LCD
Write a Review
Questions & Answers (0)
Extech RHT20 Humidity and Temperature Datalogger. Up to 16,000 readings for RH/Temp & user-programmable sample rate
Specifications
Product Details
| Manufacturers Part Number | RHT20 |
Related Products
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech RHT20 Humidity & Temperature Datalogger, Green/Orange, USB Humidity temperature datalogger records up to 16,000 humidity and 16,000 temperature readings with a user programmable sample rate. USB interface for easy setup and data download. Dew point indication via the included windows-compatible software. Selectable data sampling rates of 2s, 5s, 10s, 30s, 1 m, 5 m, 10 m, 30 m, 1hr, 2hr, 3hr, 6hr, 12hr and 24hr. User-programmable alarm thresholds for RH and temperature. LCD displays current temperature and humidity readings plus min/max and alarm status. Long battery life. Place or ...
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.