Extech 881616 Type K Magnetic Grill Temperature Probe, Type K, Stainless Steel, 1"L
Write a Review
Questions & Answers (0)
Type K magnetic grill temperature probe w/6 ft. cable.
Specifications
Product Details
| Manufacturers Part Number | 881616 |
| Package Quantity | 1 |
| Description | Type K Magnetic Grill Temperature Probe |
| Brand | Extech |
Related Products
Ideal for monitoring environmental conditions (temperature, humidity and dew point) in laboratories, storage areas, manufacturing assembly areas and other controlled environments, the humidity alert meter features a user settable alarm and will warn you, both audibly and visually, when adverse conditions occur. High humidity can create a breeding ground for mold and low humidity can create static electricity. The 445815 also displays the dew point reading which is a calculation of temperature and humidity and used to determine when condensation will occur. The humidity alert meter ...
Extech SDL900 AC/DC Magnetic Meter/Datalogger Extech's SDL900 measures and datalogs both AC and DC Magnetic Field in Gauss and mT (milli Tesla) with a uniaxial Hall effect sensor and built-in ATC. Internal memory stores up to 99 readings, while SD memory card (included) allows continuous datalogging and readings can easily be exported to an Excel® format for further analysis. Features: Utilizes Hall effect sensor with ATC (Automatic Temperature Compensation) Adjustable data sampling rate: 1 to 3600 seconds Memory stores 99 readings manually Datalogging feature records readings with date ...
The R5077 Multimeter is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance, and temperature. Built with a non-contact voltage detector, this instrument ensures added safety and convenience, while its rugged, double-molded plastic housing provides durability in various environments. Features: Diode check and continuity functions Relative and data hold functions Backlit LCD and low battery indicator CAT III. 600V safety rating Ideal Applications for the REED R5077 Troubleshooting electrical systems in residential, commercial, and industrial settings ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)