Model # :WBM1470939
MPN #: 42510A
Extech 42510A Thermometer, Mini Ir Wide Temp, 1000F / 538C
Write a Review
|
Questions & Answers (0)
Product Description
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer
The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, and trigger-lock test mode.
The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, and trigger-lock test mode.
PRICE
$130.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 42510A |