Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642074

MPN #: RHT20

Extech RHT20 Humidity & Temperature Datalogger, Green/Orange, USB

Product Description
Extech RHT20 Humidity & Temperature Datalogger, Green/Orange, USB

Humidity temperature datalogger records up to 16,000 humidity and 16,000 temperature readings with a user programmable sample rate. USB interface for easy setup and data download. Dew point indication via the included windows-compatible software. Selectable data sampling rates of 2s, 5s, 10s, 30s, 1 m, 5 m, 10 m, 30 m, 1hr, 2hr, 3hr, 6hr, 12hr and 24hr. User-programmable alarm thresholds for RH and temperature. LCD displays current temperature and humidity readings plus min/max and alarm status. Long battery life. Place or mount the datalogger in monitoring location (storage bin, truck, cargo hold, freezer, temperature-controlled room, etc.). Datalogger records temperature and humidity at sample rate set by user. Connect the datalogger to your PC via the USB interface to retrieve readings. Datalogger displays the current humidity and temperature plus min/max and alarm status so it can viewed anytime during the recording process.

Complete with:
  • Battery
  • Mounting bracket
  • Software
PRICE
$239.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesRht20, 3.6V Lithium Battery, Software
DescriptionHumidity & Temperature Datalogger
ColorGreen/Orange
Manufacturers Part NumberRHT20
BrandExtech
Connector/Terminal ConfigurationUsb

Warranty

Warranty1 yr