Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642160

MPN #: TP870

Extech TP870 Bead Wire Type K Temperature Probe, Type K, Stainless Steel, 1.5"L

Product Description
Extech TP870 Bead Wire Type K Temperature Probe, Type K, Stainless Steel, 1.5"L

Bead wire type K temperature probe (-40 to 482°F) is compatible with most test instruments that have a type K temperature input.

PRICE
$19.25

Min. purchase quantity is 6
6
6
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberTP870
Package Quantity1
DescriptionBead Wire Type K Temperature Probe
BrandExtech