Extech SDL400-NIST Light Meter/Datalogger
Write a Review
Questions & Answers (0)
The Extech SDL400 Light Meter/Datalogger with a range to 10,000Fc or 100kLux and thermocouple type K and J temperature input.
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | SDL400-NIST |
| Type | Measurement tool |
| Package Quantity | 1 |
| Brand | Extech |
Related Products
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.
Amprobe ACD-23SW 600V True-rms Swivel Clamp Meter with Temperature and VolTect New patented rotating head clamp design allows easy viewing of measurements in tight or inconvenient to reach places. Simply rotate the body of ACD-23SW the Swivel Clamp Meter to get an unobstructed view of the LCD display. Rich set of features and CAT II
Extech MD10 Non-Contact Magnet Detector with Built-in Flashlight The Extech MD10 Non-Contact Magnet Detector with Built-In Flashlight shows the presence of a magnetic field, including AC, DC, and permanent magnets without contact. These fields are easily indicated by the blue LED light that turns on when it has detected one. The Extech MD10 also has a flashlight built into the device to light dim areas. The detector is useful in testing audio speakers, troubleshooting solenoid valves in pneumatic and hydraulic control equipment, and testing relays with coils and electrically controlled ...