Model # :WBM1471043
MPN #: SDL310
Extech SDL310 Thermo-Anemometer/Datalogger
Write a Review
Questions & Answers (0)
Extech SDL310 Thermo-Anemometer Datalogger
Specifications
Product Details
| Manufacturers Part Number | SDL310 |
Related Products
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Extech SDL300 Metal Vane Thermo-Anemometer/Datalogger, Green/Orange, Vane Sensor, 7.2"L Thermo-anemometer with metal vane that withstands temperatures to 158°F (70°C) and air velocity to 6900 ft/min. Records data on an SD card in excel® format for easy transfer to a PC for analysis. Complete with: 6 x AA batteries SD card Metal vane sensor with 3.9 ft (120 cm) cable Hard carrying case
Extech 407113 ANEMOMETER, VANE HEAVY DUTY W/ HOLSTER Record/Recall MIN, MAX readings. Data Hold plus Auto power off. 9V battery power or optional AC adaptor. Dimensions: Meter - 7x2.9x1.3 (178x74x33mm); Vane - 2.8 (72mm) diameter.
Extech HD500-NIST Psychrometer with NIST Certification USB port includes PC software. Includes Windows compatible software with USB cable, Type K bead wire temperature probe (-58 to 482 °F/-50 to 250 °C), built-in stand, hard carrying case, and 9V battery.