Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700154

MPN #: 307B

Ingersoll Rand Straight Die Grinder, 1/4" Air Inlet, 28000 RPM, .25 HP

Product Description
Durable, versatile, and cost-effective, our 307B die grinder are perfect for porting, weld grinding, smoothing edges, de-burring, and polishing. It's compact design offers exceptional maneuverability and accessibility for difficult-to-reach spots.

Features:
  • Powerful Motor delivers 0.25 HP (0.19 kW) at 28,000 rpm free speed
  • Durable Ball-bearing Construction improves balance, reduces vibration, and ensures a longer life.
  • Strong Aluminum Housing withstands tough operating conditions access to tight spots.
  • Safety-Lock Throttle Lever is easy to use and can prevent accidental start up.
  • Front Exhaust helps keep work surface clean.




PRICE
$93.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.19 in
Weight0.7 lbs
Min Hose Size3/8 in

Product Details

RPM28000 rpm
CFM24 CFM
Horsepower0.25 HP
Air Inlet Thread Size (NPT)1/4" in
Vibration4.5 m/s²
DescriptionStraight Die Grinder
Package Quantity1
Manufacturers Part Number307B
Output1/4 and 6MM BTU
Noise Output83 dBA
Free Speed28000 rpm
ExhaustFront
BrandIngersoll Rand