Boss Caressoft Medical-Drafting Stool with Backrest - Vinyl - Gray
|
Questions & Answers (0)
Product Description
Ergonomic design emulates the natural shape of the spine to increase comfort and productivity. Upholstered in Caressoft vinyl. Caressoft vinyl looks & feels like leather, but is far more durable and can easily be cleaned with a damp cloth. Adjustable seat height with a 6" vertical height range. Attractive chrome finish on the base, foot ring and gas lift.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 in |
| Weight Capacity | 275 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 28 - 34 in |
| Min Seat Height | 28 in |
| Max Seat Height | 34 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Swivel Seat | Yes |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B16245-GY |
| Brand | Boss |
| Type | Medical / Lab Stool |
| Color | Gray |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | Yes |
| Description | Medical/Drafting Stool |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |